Motion
MXQ12L-100BS-M9BWVZ3

SMC CORP OF AMERICA
MXQ12L-100BS-M9BWVZ3

MXQ12L-100BS-M9BWVZ3
Mi Item #06751324
MFR #MXQ12L-100BS-M9BWVZ3
Price$1,012.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12L-100BS-M9BWVZ3

MXQ12L-100BS-M9BWVZ3
Mi Item #06751324
MFR #MXQ12L-100BS-M9BWVZ3

Mfr description
MXQ12L-100BS-M9BWVZ3 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Made to Order
    Yes
  • Mounting Type
    Slider
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)