1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480185389
NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, 12.000 in Stroke Length, MP1 Mount
MI ITEM #
06751487
MFR #
R480185389
Price
$1,139.83
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R480185389
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480185389
NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, 12.000 in Stroke Length, MP1 Mount
MI ITEM #
06751487
MFR #
R480185389
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,139.83
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Size
2.500 in
Stroke
12.000 in
Details
Cushion Type
Both Ends
Cylinder Operating Pressure
1500 psi
Mounting Type
MP1
Style
Low Pressure Hydraulic
Overview
Mfr description
R480185389 2-1/2IN. X 12IN. C-MP1-PH-C-5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought