Motion
204-2RS-1116HXNR

PEER BEARING CO (SKF)
204-2RS-1116HXNR

Radial/Deep Groove Ball Bearing - Hex Bore, 0.6875 in ID, 1.7500 in OD, 0.8031 in Width, Double Sealed, With Snap Ring
MI ITEM #06751674
MFR #204-2RS-1116HXNR
Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
204-2RS-1116HXNR

Radial/Deep Groove Ball Bearing - Hex Bore, 0.6875 in ID, 1.7500 in OD, 0.8031 in Width, Double Sealed, With Snap Ring
MI ITEM #06751674
MFR #204-2RS-1116HXNR

Mfr description
204-2RS-1116HXNR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.86/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Inner Ring Width
    20.4 mm
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.8031 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    204-2RS-1116HXNR BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 204-2RS-1116HXNR is a 0.6875 in hex radial/deep groove ball bearing with a 1.7500 in OD and 0.8031 in width, double sealed for long life.
  • Manufacturer Catalog Number
    204-2RS-1116HXNR
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)