Motion
29645

VIKAN
29645

Vikan Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 66.75 in
Mi Item #06751793
MFR #29645
Price$52.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29645

Vikan Handle - Euro Threaded, Handle Material; Polypropylene, Glass Reinforced, Handle Length; 66.75 in
Mi Item #06751793
MFR #29645

Mfr description
29645 SQUEEGEE HANDLE WHITE
  • The handle’s ergonomically designed grip has been optimized to be comfortable during use
  • Made from food grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments
  • The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.80/each

Specifications

Dimensions

  • Handle Diameter
    1.25 in
  • Handle Length
    66.75 in
  • Maximum Handle Length
    66.9000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Glass Reinforced, Polypropylene
  • Handle Type
    Ultra Hygiene
  • Product Types
    Ultra Hygienic Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)