Motion
6205HT200

NTN
6205HT200

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06751808
MFR #6205HT200
Your Price$149.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6205HT200

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06751808
MFR #6205HT200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.56/each(List $172.00)

Overview

Mfr description
6205HT200 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Manufacturer Catalog Number
    6205HT200
  • Manufacturer Upc Number
    3413520351854
  • UPC_NO
    3413520351854
  • Description
    6205HT200 BALL BRG
  • Country of Origin
    TR
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Viton
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205HT200 is a double sealed radial deep groove ball bearing with a 25 mm bore and 52 mm outside diameter, built for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text