Motion
UK310D1

NTN
UK310D1

Ball Insert Bearing - Tapered 1:12 Bore, 50 mm Bore Diam., 4.3307 in OD, 1.6142 in Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #06751836
MFR #UK310D1
Price$312.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK310D1

Ball Insert Bearing - Tapered 1:12 Bore, 50 mm Bore Diam., 4.3307 in OD, 1.6142 in Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #06751836
MFR #UK310D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.23/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.6142 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    1.6142 in
  • Weight
    3.704 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359242133
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359242133

Overview

Mfr description
UK310D1 INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought