Motion
320  KIT, MOTOR FLANGE 182TC (PCX)

HUB CITY INC
320 KIT, MOTOR FLANGE 182TC (PCX)

Speed Reducer C-Flange Kit - Use with 320, 4500, 5200, GW60D, GW70D Reducer Size, 182TC Frame, Cast Iron Material
MI ITEM #06752406
MFR #320 KIT, MOTOR FLANGE 182TC (PCX)
Price$991.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
320 KIT, MOTOR FLANGE 182TC (PCX)

Speed Reducer C-Flange Kit - Use with 320, 4500, 5200, GW60D, GW70D Reducer Size, 182TC Frame, Cast Iron Material
MI ITEM #06752406
MFR #320 KIT, MOTOR FLANGE 182TC (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$991.09/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    320, 4500, 5200, GW60D, GW70D
  • NEMA Frame Size
    182TC
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    22.00

Details

  • Accessory Type
    Worm Gear Reducer
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    320 KIT, MOTOR FLANGE 182TC (PCX)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798998756
  • Material
    Cast Iron
  • Part Type
    Flange Kit
  • Url Installation Manual

Overview

Mfr description
0229-03247 (320 MTR FLG KIT 182/184TC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought