Motion
25FS-101
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 1/4 in NPT, 1/4 – 18 Female Thread, 5200 psi psi, 1/4 in Body Size, Viton® Seal
Mi Item #06752432
MFR #25FS-101
Price$17.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 1/4 in NPT, 1/4 – 18 Female Thread, 5200 psi psi, 1/4 in Body Size, Viton® Seal
Mi Item #06752432
MFR #25FS-101

Mfr description
25FS-101 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.74/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.128 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Seal Material
    Viton®
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    5200 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)