Motion
1316-M
Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, Open, CN (Group N)
MI ITEM #06752579
MFR #1316-M
Price$1,382.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, Open, CN (Group N)
MI ITEM #06752579
MFR #1316-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,382.89/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    9.716 lbs, 4.407 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6200 rpm
  • Maximum Operating RPM
    6200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    89000 N, 20008 lbf
  • Radial Static Load Capacity
    33000 N, 7419 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    13
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
1316-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought