Motion
1220-M-C3
Self-aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, Open, C3 (Group 3)
Mi Item #06752590
MFR #1220-M-C3
Price$1,264.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, Open, C3 (Group 3)
Mi Item #06752590
MFR #1220-M-C3

Mfr description
1220-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,264.04/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    8.818 lbs, 4 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    70000 N
  • Radial Static Load Capacity
    29500 N, 6631.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)