Motion
1217-TVH-C3

FAG (SCHAEFFLER)
1217-TVH-C3

Self-Aligning Ball Bearing - Straight
Mi Item #06752591
MFR #1217-TVH-C3
Price$644.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1217-TVH-C3

Self-Aligning Ball Bearing - Straight
Mi Item #06752591
MFR #1217-TVH-C3

Mfr description
1217-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.93/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)