Motion
1216-TVH-C3

FAG (SCHAEFFLER)
1216-TVH-C3

Self-aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width, Open, C3
Mi Item #06752592
MFR #1216-TVH-C3
Price$515.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1216-TVH-C3

Self-aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width, Open, C3
Mi Item #06752592
MFR #1216-TVH-C3

Mfr description
1216-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.12/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.68 lbs, 1.67 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    1216-TVH-C3
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features a straight 80 mm bore, open closure, 140 mm outside diameter, and 26 mm width for reliable performance.
  • Manufacturer Catalog Number
    1216-TVH-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801184113
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    40000 N
  • Radial Static Load Capacity
    16800 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801184113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)