Motion
01297076
0 to 12 Inch Diameter Test Indicator Holder For Use with 3/8 Inch Shank Measuring Instrument
Mi Item #06752605
MFR #01297076
Price$183.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 12 Inch Diameter Test Indicator Holder For Use with 3/8 Inch Shank Measuring Instrument
Mi Item #06752605
MFR #01297076

Mfr description
100-105-02 RED 0-12"DIA 3/8"SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.97/each

Specifications

Dimensions

  • Size
    0 in to 12 in (Diameter)

Details

  • For Use With
    3/8" Shank Measuring Instrument
  • Type
    Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)