Motion
78960358
1.2205 Inch Point Length, 4mm Point Diameter, 0.0004 Inch Graduation, IP67 Water Resistant Dial Positioning Indicator 0.0004 Inch Accuracy, 2 Inch Dial Diameter, White Face
Mi Item #06752606
MFR #78960358
Price$1,451.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2205 Inch Point Length, 4mm Point Diameter, 0.0004 Inch Graduation, IP67 Water Resistant Dial Positioning Indicator 0.0004 Inch Accuracy, 2 Inch Dial Diameter, White Face
Mi Item #06752606
MFR #78960358

Mfr description
106000-ZS-2MM IP67 3D ANALOG INCH SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,451.06/each

Specifications

Dimensions

  • Dial Diameter
    50.80 mm
  • Graduation
    0.01 mm
  • Point Diameter
    4.00 mm
  • Point Length
    31.00 mm

Details

  • Accuracy
    0.01 mm
  • Dial Face Color
    White
  • Type
    Dial Positioning Indicator
  • Water Resistance Rating
    IP67
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)