Motion
00342980
0.15 to 0.175", 0.78" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #06752609
MFR #00342980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.15 to 0.175", 0.78" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #06752609
MFR #00342980

Mfr description
10-701-1 .150-.175" .78" DP HOLE MIKE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gauge Depth
    0.7800 in
  • Graduation
    0.0001 in
  • Setting Ring Diameter
    0.1750 in

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    0.1750 in
  • Minimum Measurement
    0.1500 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)