Motion
00342907
0.175 to 0.225", 0.78" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
MI ITEM #06752610
MFR #00342907
Price$536.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.175 to 0.225", 0.78" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
MI ITEM #06752610
MFR #00342907

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$536.85/each

Specifications

Dimensions

  • Gauge Depth
    0.7800 in
  • Graduation
    0.0001 in
  • Setting Ring Diameter
    0.2250 in

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    0.2250 in
  • Minimum Measurement
    0.1750 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole

Overview

Mfr description
10-702-9 .175-.225" .78" DP HOLE MIKE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought