Motion
00342998
0.225 to 0.275", 0.78" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #06752611
MFR #00342998
Price$536.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.225 to 0.275", 0.78" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #06752611
MFR #00342998

Mfr description
10-703-7 .225-.275" .78" DP HOLE MIKE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.85/each

Specifications

Dimensions

  • Gauge Depth
    0.7800 in
  • Graduation
    0.0001 in

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    0.2750 in
  • Minimum Measurement
    0.2250 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)