Motion
06543979
0.175" Inside x 7/8" Outside Diameter, 0.197" Thick, Setting Ring Accurate to 0.0001", Silver
Mi Item #06752612
MFR #06543979
Price$234.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.175" Inside x 7/8" Outside Diameter, 0.197" Thick, Setting Ring Accurate to 0.0001", Silver
Mi Item #06752612
MFR #06543979

Mfr description
10-708-6 .175 SPI SETTING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.03/each

Specifications

Dimensions

  • Inside Diameter
    0.1750 in
  • Outside Diameter
    7/8 in
  • Thickness
    0.1970 in

Details

  • Accuracy
    0.00010000 in
  • Color
    Silver
  • Surface Smoothness
    10.00 um
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)