Motion
00342972
0.275 to 1/2", Carbide, Mechanical Inside Micrometer Set - 0.0001" Graduation, 4" Extension Rod Length, (2) Setting Rings Included
Mi Item #06752614
MFR #00342972
Price$1,431.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.275 to 1/2", Carbide, Mechanical Inside Micrometer Set - 0.0001" Graduation, 4" Extension Rod Length, (2) Setting Rings Included
Mi Item #06752614
MFR #00342972

Mfr description
10-710-2 .275-.500" 2.00" DP HOLE MIKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,431.45/each

Specifications

Dimensions

  • Gauge Depth
    2.0000 in
  • Graduation
    0.0001 in
  • Max Extension Rod Length
    4 in
  • Setting Ring Diameter
    0.3500, 0.5000 in

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    0.5000 in
  • Measurement Range
    0.275 to 0.500 in
  • Minimum Measurement
    0.2750 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    1
  • Number Of Heads
    3
  • Number Of Setting Rings Included
    2
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)