Motion
10-717-7
Micrometer Extension 0" Min Measurement, Use with SPI Hole-Mike Series Micrometers
Mi Item #06752617
MFR #10-717-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Extension 0" Min Measurement, Use with SPI Hole-Mike Series Micrometers
Mi Item #06752617
MFR #10-717-7

Mfr description
10-717-7 4 HOLE MIKE DEPTH EXTENSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • For Use With
    SPI Hole-Mike Series Micrometers
  • Maximum Measurement
    4.0000 in
  • Minimum Measurement
    0 in
  • Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)