Motion
06543953
0.35" Inside x 1-1/4" Outside Diameter, 0.315" Thick, Setting Ring Accurate to 0.0001", Silver
MI ITEM #06752618
MFR #06543953
Price$146.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.35" Inside x 1-1/4" Outside Diameter, 0.315" Thick, Setting Ring Accurate to 0.0001", Silver
MI ITEM #06752618
MFR #06543953

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.73/each

Specifications

Dimensions

  • Inside Diameter
    0.3500 in
  • Outside Diameter
    1-1/4 in
  • Thickness
    0.3150 in

Details

  • Accuracy
    0.00010000 in
  • Color
    Silver
  • Surface Smoothness
    10.00 um

Overview

Mfr description
10-718-5 .350 SETTING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought