Motion
06543938
0.65" Inside x 1-1/2" Outside Diameter, 0.472" Thick, Setting Ring Accurate to 0.0001", Silver
Mi Item #06752623
MFR #06543938
Price$146.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.65" Inside x 1-1/2" Outside Diameter, 0.472" Thick, Setting Ring Accurate to 0.0001", Silver
Mi Item #06752623
MFR #06543938

Mfr description
10-728-4 .650 SETTING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.34/each

Specifications

Dimensions

  • Inside Diameter
    0.6500 in
  • Outside Diameter
    1-1/2 in
  • Thickness
    0.4720 in

Details

  • Accuracy
    0.00010000 in
  • Color
    Silver
  • Surface Smoothness
    10.00 um
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)