1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
10-737-5
Micrometer Extension 0" Min Measurement, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06752626
MFR #
10-737-5
Price
$178.95
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 10-737-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
10-737-5
Micrometer Extension 0" Min Measurement, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06752626
MFR #
10-737-5
Mfr description
10-737-5 6" DEPTH EXTENSION HOLE MIKE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$178
.95
/each
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Details
For Use With
SPI Hole-Mike Series Micrometers
Maximum Measurement
6.0000 in
Minimum Measurement
0 in
Type
Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items