1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06543912
1.4" Inside x 2-3/4" Outside Diameter, 0.709" Thick, Setting Ring Accurate to 0.0001", Silver
MI ITEM #
06752627
MFR #
06543912
Price
$234.06
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 06543912
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06543912
1.4" Inside x 2-3/4" Outside Diameter, 0.709" Thick, Setting Ring Accurate to 0.0001", Silver
MI ITEM #
06752627
MFR #
06543912
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$234.06
/each
Qty
Add to Cart
Specifications
Dimensions
Inside Diameter
1.4000 in
Outside Diameter
2-3/4 in
Thickness
0.7090 in
Details
Accuracy
0.00010000 in
Color
Silver
Surface Smoothness
10.00 um
Overview
Mfr description
10-739-1 1.40 SETTING RING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought