Motion
00343095
1.6 to 4", Carbide, Hole Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (3) Setting Rings Included
MI ITEM #06752628
MFR #00343095
Price$5,741.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6 to 4", Carbide, Hole Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (3) Setting Rings Included
MI ITEM #06752628
MFR #00343095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,741.82/each

Specifications

Dimensions

  • Gauge Depth
    3.5400 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in
  • Setting Ring Diameter
    2.0000, 2.8000, 3.6000 in

Details

  • Accuracy
    0.000250 in
  • Digital Counter
    No
  • Maximum Measurement
    4.0000 in
  • Measurement Range
    1.600 to 4.000 in
  • Minimum Measurement
    1.6000 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    1
  • Number Of Heads
    6
  • Number Of Setting Rings Included
    3
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
10-740-9 1.600-4.000" 3.54" DP SPI HOLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought