Motion
00343186
2.4 to 2.8", 3.54" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.00025" Accuracy, Ratchet Stop Thimble
MI ITEM #06752631
MFR #00343186
Price$626.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.4 to 2.8", 3.54" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.00025" Accuracy, Ratchet Stop Thimble
MI ITEM #06752631
MFR #00343186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$626.31/each

Specifications

Dimensions

  • Gauge Depth
    3.5400 in
  • Graduation
    0.0002 in
  • Setting Ring Diameter
    2.8000 in

Details

  • Accuracy
    0.000250 in
  • Digital Counter
    No
  • Maximum Measurement
    2.8000 in
  • Minimum Measurement
    2.4000 in
  • Number Of Contact Points
    3
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole

Overview

Mfr description
10-743-3 2.400-2.800" 3.54" DP SPI HOLE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought