1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
10-747-4
Micrometer Extension 0" Min Measurement, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06752635
MFR #
10-747-4
Price
$178.95
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 10-747-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
10-747-4
Micrometer Extension 0" Min Measurement, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06752635
MFR #
10-747-4
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$178.95
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Details
For Use With
SPI Hole-Mike Series Micrometers
Maximum Measurement
6.0000 in
Minimum Measurement
0 in
Type
Extension
Overview
Mfr description
10-747-4 6" DEPTH EXT HOLE MIKE DEPTH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought