Motion
06543987
2.8" Inside x 5" Outside Diameter, 0.945" Thick, Setting Ring Accurate to 0.0002", Silver
Mi Item #06752637
MFR #06543987
Price$363.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.8" Inside x 5" Outside Diameter, 0.945" Thick, Setting Ring Accurate to 0.0002", Silver
Mi Item #06752637
MFR #06543987

Mfr description
10-749-0 2.800 SETTING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$363.12/each

Specifications

Dimensions

  • Inside Diameter
    2.8000 in
  • Outside Diameter
    5 in
  • Thickness
    0.9450 in

Details

  • Accuracy
    0.00020000 in
  • Color
    Silver
  • Surface Smoothness
    10.00 um
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)