Motion
00343053
5 to 6", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0004" Accuracy, Ratchet Stop Thimble
MI ITEM #06752639
MFR #00343053
Price$894.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 to 6", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0004" Accuracy, Ratchet Stop Thimble
MI ITEM #06752639
MFR #00343053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$894.60/each

Specifications

Dimensions

  • Gauge Depth
    5.5100 in
  • Graduation
    0.0002 in

Details

  • Accuracy
    0.000400 in
  • Digital Counter
    No
  • Maximum Measurement
    6.0000 in
  • Minimum Measurement
    5.0000 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole

Overview

Mfr description
10-752-4 5.000-6.000" 5.51" DP SPI HOLE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought