Motion
10-753-2
Micrometer Setting Rings 4 to 5", Use with SPI Hole-Mike Series Micrometers
Mi Item #06752640
MFR #10-753-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Setting Rings 4 to 5", Use with SPI Hole-Mike Series Micrometers
Mi Item #06752640
MFR #10-753-2

Mfr description
10-753-2 5.000 HOLE MIKE SETTING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Setting Ring Diameter
    5.0000 in

Details

  • For Use With
    SPI Hole-Mike Series Micrometers
  • Maximum Measurement
    5.0000 in, 5 in
  • Minimum Measurement
    4.000000 in, 4 in
  • Type
    Setting Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)