Motion
00343046
9 to 10", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0008" Accuracy, Ratchet Stop Thimble
MI ITEM #06752644
MFR #00343046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 to 10", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0008" Accuracy, Ratchet Stop Thimble
MI ITEM #06752644
MFR #00343046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-758-1 9.00-10.00" 5.51" DP SPI HOLE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    9.0000 in
  • Maximum Measurement
    10.0000 in
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Gauge Depth
    5.5100 in
  • Graduation
    0.0002 in
  • Accuracy
    0.000800 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text