Motion
10-759-9
Micrometer Setting Rings 8" Min Measurement, Use with SPI Hole-Mike Series Micrometers
MI ITEM #06752645
MFR #10-759-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Setting Rings 8" Min Measurement, Use with SPI Hole-Mike Series Micrometers
MI ITEM #06752645
MFR #10-759-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-759-9 9.000 HOLE MIKE SETTING FRAME

Specifications

  • For Use With
    SPI Hole-Mike Series Micrometers
  • Thread Size
    0.050-4
  • Type
    Setting Rings
  • Overall Length
    9.0000 in, 9 in
  • Maximum Measurement
    9.0000 in
  • Minimum Measurement
    8.000000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text