Motion
00343020
10 to 11", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0008" Accuracy, Ratchet Stop Thimble
MI ITEM #06752646
MFR #00343020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 to 11", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0008" Accuracy, Ratchet Stop Thimble
MI ITEM #06752646
MFR #00343020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gauge Depth
    5.5100 in
  • Graduation
    0.0002 in
  • Setting Ring Diameter
    11.0000 in

Details

  • Accuracy
    0.000800 in
  • Digital Counter
    No
  • Maximum Measurement
    11.0000 in
  • Minimum Measurement
    10.0000 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole

Overview

Mfr description
10-760-7 10.00-11.00" 5.51" DP SPI HOLE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought