1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06530182
8" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Machinists' Level - 1-3/32" Wide
Mi Item #
06752656
MFR #
06530182
Price
$536.50
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 06530182
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06530182
8" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Machinists' Level - 1-3/32" Wide
Mi Item #
06752656
MFR #
06530182
Mfr description
114-0,05-200 8"LONG,.0005/10"SENS. SPI
Machinists' levels are graduated and designed with a large vial for increased accuracy and sensitivity
Some Machinist' s level are constructed with grooved bottoms to fit over cylindrical workpieces.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$536
.50
/each
Add to Cart
Specifications
Dimensions
Length
8 in
Width
1.0938 in
Details
Graduation Sensitivity
0.0005 in
Level Type
Machinists
Number Of Vials
2
PSC Code
5210
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items