1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06530224
12" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Machinists' Level - 1-3/32" Wide
MI ITEM #
06752657
MFR #
06530224
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 06530224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06530224
12" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Machinists' Level - 1-3/32" Wide
MI ITEM #
06752657
MFR #
06530224
Mfr description
114-0,05-300 12"LONG,.0005/10"SENS. SPI
Machinists' levels are graduated and designed with a large vial for increased accuracy and sensitivity
Some Machinist' s level are constructed with grooved bottoms to fit over cylindrical workpieces.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Width
1.0938 in
Details
Graduation Sensitivity
0.0005 in
Level Type
Machinists
Number Of Vials
2
PSC Code
5210
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items