Motion
67698548
0 to 6 Inch Rule Measurement Range, 30 to 60° Angle Measurement Range, Hardened Steel (Head); Stainless Steel (Rule) Depth and Angle Gage; 60° Angle Graduation, 2-1/2 Inch Long Base, 7/32 Inch Wide Rule, 1/64; 1/32 Inch Rule Graduation
Mi Item #06752670
MFR #67698548
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6 Inch Rule Measurement Range, 30 to 60° Angle Measurement Range, Hardened Steel (Head); Stainless Steel (Rule) Depth and Angle Gage; 60° Angle Graduation, 2-1/2 Inch Long Base, 7/32 Inch Wide Rule, 1/64; 1/32 Inch Rule Graduation
Mi Item #06752670
MFR #67698548

Mfr description
12-187-0 WITH 6" BLADE SPI DEPTH &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Base Length
    2-1/2 in
  • Rule Width
    7/32 in

Details

  • Angle Graduation
    30.00, 45.00, 60.00
  • Angle Max Measurement
    60.00
  • Angle Min Measurement
    30.00
  • Gage Type
    Depth & Angle Gage
  • Includes Hook
    No
  • Material
    Hardened Steel (Head), Stainless Steel (Rule)
  • Rule Graduation
    1/64 in, 1/32 in
  • Rule Maximum Measurement
    6 in
  • Rule Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)