Motion
05602180
0.06, 0.11 & 0.156" Groove Depth, Cold Rolled Steel & Wood (Case) Caliper Centerline Attachment: 0.65" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
Mi Item #06752681
MFR #05602180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06, 0.11 & 0.156" Groove Depth, Cold Rolled Steel & Wood (Case) Caliper Centerline Attachment: 0.65" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
Mi Item #06752681
MFR #05602180

Mfr description
12-367-9 CENTERLINE CALIPER ACCESSORY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bore Depth
    0.6500 in
  • Min Bore Diameter
    0.6250, 0.7500, 0.8750 in

Details

  • Groove Depth
    0.0600, 0.1100, 0.1560 in
  • Material
    Cold Rolled Steel, Wood (Case)
  • Type
    Centerline Attachment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)