Motion
76831700
1 to 2", Mechanical, Interchangeable Rod Micrometer - 0.001 Inch Graduation, Accurate Up to 0.0004 Inch, 0.248 Inch Rod Diameter, 1/4 Inch Travel, 2 Rods, NIST Traceability Certification Included
Mi Item #06752684
MFR #76831700
Price$325.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2", Mechanical, Interchangeable Rod Micrometer - 0.001 Inch Graduation, Accurate Up to 0.0004 Inch, 0.248 Inch Rod Diameter, 1/4 Inch Travel, 2 Rods, NIST Traceability Certification Included
Mi Item #06752684
MFR #76831700

Mfr description
12-370-3 1-2" W/2 RODS SPI INSIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.18/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Rod Diameter
    0.2480 in
  • Travel
    0.2500 in

Details

  • Accuracy
    0.0004 in
  • Digital Counter
    No
  • Maximum Measurement
    2 in
  • Minimum Measurement
    1 in
  • Number Of Extension Rods
    2
  • Operation Type
    Mechanical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)