Motion
76831718
2 to 8", Mechanical, Interchangeable Rod Micrometer - 0.001 Inch Graduation, Accurate Up to 0.0004 Inch, 0.248 Inch Rod Diameter, 1/2 Inch Travel, 6 Rods, NIST Traceability Certification Included
MI ITEM #06752686
MFR #76831718
Price$400.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 8", Mechanical, Interchangeable Rod Micrometer - 0.001 Inch Graduation, Accurate Up to 0.0004 Inch, 0.248 Inch Rod Diameter, 1/2 Inch Travel, 6 Rods, NIST Traceability Certification Included
MI ITEM #06752686
MFR #76831718

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$400.47/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Rod Diameter
    0.2480 in
  • Travel
    0.5000 in

Details

  • Accuracy
    0.0004 in
  • Digital Counter
    No
  • Maximum Measurement
    8 in
  • Minimum Measurement
    2 in
  • Number Of Extension Rods
    6
  • Operation Type
    Mechanical

Overview

Mfr description
12-371-1 2-8" W/6 RODS SPI INSIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought