Motion
76833524
1/2 Inch, 0.51 Inch Thimble, 0.2 Inch Spindle Diameter x Mechanical Micrometer Head - 2.64 Inch Long, Accurate Up to 0.0002 Inch, Flat Spindle
Mi Item #06752694
MFR #76833524
Price$116.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch, 0.51 Inch Thimble, 0.2 Inch Spindle Diameter x Mechanical Micrometer Head - 2.64 Inch Long, Accurate Up to 0.0002 Inch, Flat Spindle
Mi Item #06752694
MFR #76833524

Mfr description
12-379-4 0-.50" .51 THMBLE DIA SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.96/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Overall Length
    2.6400 in
  • Spindle Diameter
    0.2000 in
  • Thimble Diameter
    0.5100 in

Details

  • Accuracy
    0.000200 in
  • Clamp Nut Supplied
    Yes
  • Digital Counter
    No
  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    0.5000
  • Minimum Measurement
    0.0000 in
  • Number Of Extension Rods
    0
  • Reverse Reading?
    No
  • Rotating Spindle
    No
  • Spindle Type
    Flat
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)