Motion
76833532
1/2 Inch, 0.51 Inch Thimble, 0.2 Inch Spindle Diameter x Mechanical Micrometer Head - 2.64 Inch Long, Accurate Up to 0.0002 Inch, Flat Spindle
MI ITEM #06752695
MFR #76833532
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch, 0.51 Inch Thimble, 0.2 Inch Spindle Diameter x Mechanical Micrometer Head - 2.64 Inch Long, Accurate Up to 0.0002 Inch, Flat Spindle
MI ITEM #06752695
MFR #76833532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.14/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Overall Length
    2.6400 in
  • Spindle Diameter
    0.2000 in
  • Thimble Diameter
    0.5100 in

Details

  • Accuracy
    0.000200 in
  • Clamp Nut Supplied
    No
  • Digital Counter
    No
  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    0.5000
  • Minimum Measurement
    0.0000 in
  • Number Of Extension Rods
    0
  • Reverse Reading?
    No
  • Rotating Spindle
    No
  • Spindle Type
    Flat
  • Traceability Certification Included
    NIST

Overview

Mfr description
12-380-2 0-.50" 2.64 OAL SPI VERNIER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought