Motion
76832385
1 Inch, Ratchet Stop Thimble, 0.255 Inch Spindle Diameter Digital Counter Mechanical Micrometer Head - 5-3/4 Inch Long, Accurate Up to 0.0001 Inch, Flat Rotating Spindle, Carbide Measuring Face
Mi Item #06752698
MFR #76832385
Price$160.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch, Ratchet Stop Thimble, 0.255 Inch Spindle Diameter Digital Counter Mechanical Micrometer Head - 5-3/4 Inch Long, Accurate Up to 0.0001 Inch, Flat Rotating Spindle, Carbide Measuring Face
Mi Item #06752698
MFR #76832385

Mfr description
12-382-8 0-1" RANGE SPI DIGITAL MICRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.32/each

Specifications

Dimensions

  • Collar Diameter
    0.4700 in
  • Graduation
    0.0010 in
  • Overall Length
    5-3/4 in
  • Spindle Diameter
    0.2550 in

Details

  • Accuracy
    0.000120 in
  • Clamp Nut Supplied
    No
  • Digital Counter
    Yes
  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Number Of Extension Rods
    0
  • Reverse Reading?
    No
  • Rotating Spindle
    Yes
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)