Motion
88094552
3/4 to 1-3/4" Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #06752712
MFR #88094552
List Price$262.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 to 1-3/4" Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #06752712
MFR #88094552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$262.44/each for your price

Overview

Mfr description
12-402-4 .750 TO 1.750 (SPI) INTERNAL

Specifications

  • Graduation
    0.0010 in
  • Accuracy
    0.0015 in
  • Material
    Aluminum Alloy, Copper Alloy, Steel
  • Contact Point Type
    Ball/Ball
  • Leg Length
    3-1/4 in
  • Maximum Measurement
    1.7500 in
  • Minimum Measurement
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text