Motion
88094560
1-1/8 to 2-1/8" Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
Mi Item #06752713
MFR #88094560
Price$273.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 to 2-1/8" Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
Mi Item #06752713
MFR #88094560

Mfr description
12-403-2 1.125 TO 2.125 (SPI) INTERNAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.42/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Leg Length
    3-1/4 in

Details

  • Accuracy
    0.0015 in
  • Contact Point Type
    Ball/Ball
  • Material
    Aluminum Alloy, Copper Alloy, Steel
  • Maximum Measurement
    2.1250 in
  • Minimum Measurement
    1.1250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)