1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06367601
26" OAL, Accurate up to 0.003", Anodized Caliper Extender: 1 Piece, For Use with 6" Dial, Vernier & Electronic Calipers
MI ITEM #
06752721
MFR #
06367601
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 06367601
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06367601
26" OAL, Accurate up to 0.003", Anodized Caliper Extender: 1 Piece, For Use with 6" Dial, Vernier & Electronic Calipers
MI ITEM #
06752721
MFR #
06367601
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
26 in
Details
Accuracy
0.0030 in
Finish Coating
Anodized
Number Of Pieces
1
Type
Extender
Overview
Mfr description
12-417-2 26" CALIPER EXTENSION
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought