1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06367643
51" OAL, Accurate up to 0.004", Anodized Caliper Extender: 1 Piece, For Use with 6" Dial, Vernier & Electronic Calipers
Mi Item #
06752723
MFR #
06367643
Price
$1,159.71
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 06367643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06367643
51" OAL, Accurate up to 0.004", Anodized Caliper Extender: 1 Piece, For Use with 6" Dial, Vernier & Electronic Calipers
Mi Item #
06752723
MFR #
06367643
Mfr description
12-419-8 51" CALIPER EXTENSION
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,159
.71
/each
Add to Cart
Specifications
Dimensions
Overall Length
51 in
Details
Accuracy
0.0040 in
Finish Coating
Anodized
Number Of Pieces
1
Type
Extender
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items