1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06367700
1" OAL, Caliper Projection Pin: 2 Pieces, For Use with 6" Dial, Vernier & Electronic Calipers
MI ITEM #
06752726
MFR #
06367700
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 06367700
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06367700
1" OAL, Caliper Projection Pin: 2 Pieces, For Use with 6" Dial, Vernier & Electronic Calipers
MI ITEM #
06752726
MFR #
06367700
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
12-422-2 1"PROJECTION PIN(PAIR) SPI
Specifications
Number Of Pieces
2
Overall Length
1 in
Type
Projection Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data