Motion
06367726
1-1/2" OAL, Caliper Projection Pin: 2 Pieces, For Use with 6" Dial, Vernier & Electronic Calipers
Mi Item #06752727
MFR #06367726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" OAL, Caliper Projection Pin: 2 Pieces, For Use with 6" Dial, Vernier & Electronic Calipers
Mi Item #06752727
MFR #06367726

Mfr description
12-423-0 1-1/2" PAIR PROJECTION PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-1/2 in

Details

  • Number Of Pieces
    2
  • Type
    Projection Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)