1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06410146
2-3/4" OAL, Caliper Centerline Gage Attachment: 1 Piece, 0.156" Slot Width, For Use with 12" Dial & Vernier Calipers
Mi Item #
06752738
MFR #
06410146
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 06410146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06410146
2-3/4" OAL, Caliper Centerline Gage Attachment: 1 Piece, 0.156" Slot Width, For Use with 12" Dial & Vernier Calipers
Mi Item #
06752738
MFR #
06410146
Mfr description
12-440-4 FOR 12" CALIPERS CENTERLINE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2.7500 in
Slot Width
0.1560 in
Details
Number Of Pieces
1
Type
Centerline Gage Attachment
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items