1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06414718
0.16" Inside x 0.98" Outside Diameter, 0.28" Thick, Setting Ring Accurate to 0.00006", Silver
Mi Item #
06752740
MFR #
06414718
Price
$234.03
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 06414718
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06414718
0.16" Inside x 0.98" Outside Diameter, 0.28" Thick, Setting Ring Accurate to 0.00006", Silver
Mi Item #
06752740
MFR #
06414718
Mfr description
12-447-9 .160"DIAMETER SPI SETTING RINGS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$234
.03
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.1600 in
Outside Diameter
0.9800 in
Thickness
0.2800 in
Details
Accuracy
0.00006000 in
Color
Silver
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items